WATER SUPPLY KIT W/O FILTRATION,3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER SUPPLY KIT W/O FILTRATION,3/8

PROLINE SERIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18F374
  • Mfr. Model # 18F374
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Water Supply Kit w/o Filtration
  • Features Twist Lock
  • Includes Fittings and Tubing
  • Application Ice Makers, Filtration, Humidifiers, Evaporation Coolers
  • Length (In.) 15
  • Material of Construction Polysulfone
  • Max. Working Pressure (PSI) 250
  • Outlet (In.) 1/4
  • Outside Dia. (In.) 3/8
  • Package Quantity 1
  • Pipe Dia. (In.) 3/8
  • Inlet Type Push Fit
  • Operating Temp. (F) 73.4
  • Standards NSF/ANSI 61
  • Inlet Size (In.) 1/4
  • Outlet Type Push Fit
  • Compliance AB1953
  • Water Connector Inlet Size (In) 1/4
  • Inner Core Polysulfone
  • Water Connector Inlet Type Push Fit
  • Nut Material Plastic
  • Water Connector Outlet Size (In) 1/4
  • Water Connector Outlet Type Push Fit
  • Supply Stop Inlet Type Push Fit
  • Supply Stop Inlet Size (In) 1/4
  • Supply Stop Outlet Size (In) 1/4
  • Supply Stop Outlet Type Push Fit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list