Skip Content
WATER SUPPLY KIT W/FILTRATION,3/8 D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER SUPPLY KIT W/FILTRATION,3/8 D

PROLINE SERIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18F375
  • Mfr. Model # 18F375
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Ice Makers, Filtration, Humidifiers, Evaporation Coolers
  • Features Twist Lock
  • Includes Fittings and Tubing
  • Item Water Supply Kit w/Filtration
  • Material of Construction Polysulfone
  • Length (In.) 15
  • Outlet (In.) 1/4
  • Max. Working Pressure (PSI) 250
  • Outside Dia. (In.) 3/8
  • Pipe Dia. (In.) 3/8
  • Package Quantity 1
  • Inlet Type Push Fit
  • Operating Temp. (F) 73.4
  • Outlet Type Push Fit
  • Standards NSF/ANSI 61
  • Inlet Size (In.) 1/4
  • Compliance AB1953
  • Water Connector Inlet Size (In) 1/4
  • Nut Material Plastic
  • Inner Core Polysulfone
  • Water Connector Inlet Type Push Fit
  • Water Connector Outlet Size (In) 1/4
  • Water Connector Outlet Type Push Fit
  • Supply Stop Inlet Size (In) 1/4
  • Supply Stop Inlet Type Push Fit
  • Supply Stop Outlet Type Push Fit
  • Supply Stop Outlet Size (In) 1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list