Skip Content
WATER SUCTION HOSE 2 100 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WATER SUCTION HOSE 2 100 FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE7392E2000
  • Mfr. Model # 7392E2000
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.08 lbs

Technical Specs

  • Max. Temp. -40 Degrees F - 180 Degrees F
  • Colour Black
  • Inside Dia. 2
  • Outside Dia. 2.440"
  • Length 100 ft.
  • Tube Material EPDM
  • Reinforcement Textile Plies
  • Bend Radius 7"
  • Vacuum Rating 28" Hg
  • Max. Pressure 150 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list