WATER SOLUBLE TAPE 1IN X 300FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER SOLUBLE TAPE 1IN X 300FT

AQUASOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AQUASWT1
  • Mfr. Model # ASWT1
  • UNSPSC # 14120000
  • CATALOGUE PAGE # 815
  • Shipping Weight 0.9 lbs

Product Details

Can be used to dam argon or helium gases during tungsten inert gas (TIG) welding of steel or aluminum pipes. After welding is complete, purge dams can be effortlessly dissolved and flushed out of the system with water: leaving no residue in the pipeline.

Technical Specs

  • Characteristics Pressure Sensitive Water Soluble Tape to Hold Purge Dams in Position and When Needed to Splice Ttwo or More Pieces of Aquasol Paper Together. Engineered to Allow User to Place the Dam in the Position Before Maximizing the Adhesion of the Seal. Once Dam Positioned, User can Increase Adhesion by Reactivating the Adhesive With a Damp Sponge Forming a Tight Seal.
  • Length 1 X 300 Ft.
  • Application For Mig, Tig Welding, Purging
  • For Use With Water Soluble Paper
  • Item Water Soluble Tape
  • Type Roll
  • Material Sodium Carboxyl Methyl Cellulose and Wooden Pulp
  • Diameter 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list