Skip Content
WATER SOLBLE CORR INHIBITR B 1GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER SOLBLE CORR INHIBITR B 1GAL

RUSTLICK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ROC73011
  • Mfr. Model # 73011
  • UNSPSC # 15121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.33 lbs

Technical Specs

  • Item Corrosion Inhibitor
  • VOC Content 19
  • Specific Gravity 1.1
  • Application Ferrous Metals and for in Process Corrosion Control, Can be used for Hydrostatic Testing and Corrosion Control During Vibratory Finishing and Sand Blasting
  • Container Size 1 gal.
  • Max. Operating Temp. 212 Degrees F
  • Series B
  • Flash Point 204
  • Lubricant NSF Rating Not Rated
  • Removability Light
  • Lubricant Container Jug
  • Lubricant Film Dry
  • Indoor Life Expectancy Short

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list