Skip Content
WATER SOL PAPER SH .0035 8.5INX14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER SOL PAPER SH .0035 8.5INX14IN

AQUASOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AQUASW35/S14
  • Mfr. Model # ASW35/S14
  • UNSPSC # 14120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.35 lbs

Technical Specs

  • For Use With Aquasol Water Soluble Tape, EZ Zone Tape
  • Application MIG/TIG Welding, Purging
  • Item Water Soluble Paper
  • Length 8-1/2" x 14"
  • Type Sheet

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list