Skip Content
WATER SOL PAPER SH .0035 17INX22IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER SOL PAPER SH .0035 17INX22IN

AQUASOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AQUASW35/S22
  • Mfr. Model # ASW35/S22
  • UNSPSC # 14120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.4 lbs

Technical Specs

  • For Use With Aquasol Water Soluble Tape, EZ Zone Tape
  • Application MIG/TIG Welding, Purging
  • Item Water Soluble Paper
  • Length 17" x 22"
  • Type Sheet

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list