WATER SOL PAPER RL 15.5INX165FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER SOL PAPER RL 15.5INX165FT

AQUASOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AQUASW35/R15
  • Mfr. Model # ASW35/R15
  • UNSPSC # 14120000
  • CATALOGUE PAGE # 815
  • Shipping Weight 2.8 lbs

Product Details

Water soluble paper, lightweight, 15-1/2 inch x 165 ft roll.

Technical Specs

  • Item Water Soluble Paper
  • Application For Mig, Tig Welding, Purging
  • For Use With Aquasol Water Soluble Tape, Ez Zone Tape
  • Length 15 - 1/2" W X 165 ft.
  • Material Sodium Carboxyl Methyl Cellulose and Wooden Pulp
  • Characteristics Low Air Permeable Purge Gas Barrier for Any Pipe Diameter. 100% Biodegradable. Safe for Nuclear Applications. Easily Dissolves During Hydro test. No Residue in Pipeline. Epa and Ce Approved.
  • Type Roll
  • Diameter 15.5"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list