Skip Content
WATER SOFTENER,SERVICE FLOW RATE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER SOFTENER,SERVICE FLOW RATE 8

NORTH STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RVZ4
  • Mfr. Model # 1RVZ4
  • UNSPSC # 47101519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Technical Specs

  • Height (In.) 49
  • Depth (In.) 12
  • Item Water Softener
  • Pipe Size (In.) 3/4
  • Salt Storage Capacity (Lb.) 200
  • Tank Type Two Tank
  • Type Demand Initiated Regeneration
  • Width (In.) 12
  • Meter Range (GPM) 0 - 100
  • Max. Grain Capacity 25,000
  • Service Flow Rate (GPM) 8
  • Number of Brine Tanks 1
  • Tank Material Fiberglass Resin
  • Days Between Regeneration Demand
  • Bypass Valve Full Flow
  • Distributor Type Counter Current Regeneration
  • Compliance Certified For Use In Potable Water Applications in CA and VT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list