Skip Content
WATER SOFTENER,SERVICE FLOW RATE 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER SOFTENER,SERVICE FLOW RATE 20

NORTH STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RVZ7
  • Mfr. Model # 1RVZ7
  • UNSPSC # 47101519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 407.0 lbs

Technical Specs

  • Depth (In.) 24
  • Height (In.) 68
  • Item Water Softener
  • Tank Type One Tank
  • Salt Storage Capacity (Lb.) 1,000
  • Pipe Size (In.) 1
  • Type Demand Initiated Regeneration
  • Max. Grain Capacity 99,000
  • Width (In.) 47
  • Meter Range (GPM) 0 - 1000
  • Service Flow Rate (GPM) 20
  • Tank Material Fiberglass Resin
  • Number of Brine Tanks 1
  • Days Between Regeneration Demand
  • Bypass Valve -
  • Distributor Type Counter Current Regeneration

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list