WATER SOFTENER,SERVICE FLOW RATE 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER SOFTENER,SERVICE FLOW RATE 15

NORTH STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RWA5
  • Mfr. Model # 1RWA5
  • UNSPSC # 47101519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 211.0 lbs

Technical Specs

  • Depth (In.) 17
  • Item Water Softener
  • Salt Storage Capacity (Lb.) 340
  • Pipe Size (In.) 1
  • Height (In.) 64
  • Type Demand Initiated Regeneration
  • Width (In.) 41
  • Tank Type Two Tank
  • Max. Grain Capacity 71,000
  • Meter Range (GPM) 0-1000
  • Number of Brine Tanks 1
  • Service Flow Rate (GPM) 15
  • Tank Material Fiberglass Resin
  • Days Between Regeneration On Demand
  • Bypass Valve -
  • Distributor Type Counter Current Regeneration

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list