Skip Content
WATER SOFTENER,SERVICE FLOW RATE 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER SOFTENER,SERVICE FLOW RATE 10

NORTH STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RVZ5
  • Mfr. Model # 1RVZ5
  • UNSPSC # 47101519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 101.0 lbs

Technical Specs

  • Height (In.) 51
  • Depth (In.) 18
  • Item Water Softener
  • Pipe Size (In.) 1
  • Salt Storage Capacity (Lb.) 200
  • Tank Type Cabinet
  • Type Demand Initiated Regeneration
  • Width (In.) 18
  • Max. Grain Capacity 39,000
  • Meter Range (GPM) 0 - 100
  • Service Flow Rate (GPM) 10
  • Tank Material Fiberglass Resin
  • Bypass Valve Full Flow
  • Days Between Regeneration Demand
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Distributor Type Counter Current Regeneration

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list