WATER SOFTENER,MAX GRAIN CAPACITY 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER SOFTENER,MAX GRAIN CAPACITY 3

NORTH STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RWB6
  • Mfr. Model # 1RWB6
  • UNSPSC # 47101519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.6 lbs

Technical Specs

  • Pipe Size (In.) 3/4
  • Depth (In.) 18
  • Height (In.) 49
  • Item Water Softener
  • Tank Type Cabinet
  • Salt Storage Capacity (Lb.) 200
  • Type Demand Initiated Regeneration
  • Max. Grain Capacity 30,100
  • Width (In.) 18
  • Tank Material Fiberglass Resin
  • Meter Range (GPM) 0-100
  • Service Flow Rate (GPM) 8
  • Bypass Valve Full Flow
  • Days Between Regeneration On Demand
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Distributor Type Counter Current Regeneration

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list