Skip Content
WATER SHUT OFF WRENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER SHUT OFF WRENCH

SUPERIOR TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LNX8
  • Mfr. Model # 1LNX8
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Features Resin Construction
  • Capacity (In.) -
  • Hex Size (In.) -
  • Item Water Shutoff Wrench
  • Includes -
  • Package Quantity 1
  • Overall Length (In.) 12
  • Type -
  • Construction Resin Construction
  • Cutting Action -
  • Meets/Exceeds -
  • Function To Turn Off Supply Stop Valves in Hard to Reach Locations
  • Tube Capacity (In.) -
  • PVC Pipe Capacity (In.) -
  • Hose Capacity (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list