Skip Content
WATER RESIST LOTN.F WT WRKS 125 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER RESIST LOTN.F WT WRKS 125 ML

PR99

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADT99/9125
  • Mfr. Model # 99/9125
  • UNSPSC # 53131607
  • CATALOGUE PAGE # 1719
  • Shipping Weight 0.3 lbs

Product Details

Water resistant skin protection lotion, 125 mL bottle.

Technical Specs

  • Item Water Resistant Barrier Lotion, 125 mL Bottle
  • Size 125 mL

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list