Skip Content
WATER REGULATING VALVE,2 WAY,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER REGULATING VALVE,2 WAY,1 IN

JOHNSON CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12Y958
  • Mfr. Model # 12Y958
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.75 lbs

Technical Specs

  • Connection Size (In.) 1
  • Application Water Cooled Head Pressure Control For High Pressure Refrigerants
  • For Use With R-410A
  • Item Water Regulating Valve
  • Min. Fluid Temp. (F) -4
  • Connection NPT
  • Port (In.) 1
  • Type 2 Way
  • Set Points 200 to 400
  • Design Pressure (PSIG) 630

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list