Skip Content
WATER PUSH CONNECT,UNDERSINK,1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER PUSH CONNECT,UNDERSINK,1/4 IN

PROLINE SERIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18F369
  • Mfr. Model # 18F369
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Features Twist Lock
  • Includes Fittings and Tubing
  • Item Water Supply Push Connect
  • Application Under Sink, Ice Makers, Filtration, Humidifiers, Evaporation Coolers
  • Length (In.) 15
  • Max. Working Pressure (PSI) 250
  • Outlet (In.) 1/8
  • Material of Construction Polysulfone
  • Outside Dia. (In.) 1/4
  • Package Quantity 1
  • Operating Temp. (F) 73.4
  • Standards NSF/ANSI 61
  • Pipe Dia. (In.) 1/4
  • Inlet Type Push Fit
  • Outlet Type Push Fit
  • Inlet Size (In.) 1/8
  • Inner Core Polysulfone
  • Nut Material Plastic
  • Compliance AB1953
  • Water Connector Inlet Size (In) 1/8
  • Water Connector Inlet Type Push Fit
  • Water Connector Outlet Type Push Fit
  • Water Connector Outlet Size (In) 1/8
  • Supply Stop Inlet Size (In) 1/8
  • Supply Stop Outlet Type Push Fit
  • Supply Stop Outlet Size (In) 1/8
  • Supply Stop Inlet Type Push Fit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list