Skip Content
WATER PUMP 3IN 5.7HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WATER PUMP 3IN 5.7HP

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTEW320R
  • Mfr. Model # EW320R
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.5 lbs

Product Details

5 HP water pump, 15,900 US gallon per hour maximum capacity, electronic sensor shuts-off engine when oil is low, self priming, Three-vane impeller, low noise muffler, 4-stoke Robin Subaru engine, no fuel mixing.

Technical Specs

  • Application Water
  • HP 5.7
  • Height 20.7"
  • Includes Tool Kit, Strainer, Starter Rope, Spark Plug
  • Item Centrifugal Water Pump
  • Length 16.5"
  • Width 14.5"
  • Engine Brand Robin
  • Sensor Type Electronic Shut Off - Low Oil
  • Self-Priming Yes
  • Tank Capacity 3.6 L
  • Number of Impellers 1
  • Agency Compliance EPA/CARB Emission Standards
  • Max. Pressure 1,000 LPM
  • Max. Suction Lift 26
  • Max. Head 105 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list