Skip Content
WATER PUMP 2 HP 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WATER PUMP 2 HP 1 IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTEW1050H
  • Mfr. Model # EW1050H
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.57 lbs

Technical Specs

  • Height 12-7/8"
  • HP 1.0
  • Application Water
  • Includes Hoop, Water Block, Suction Pipe, Coupling, Socket Wrench, Starter Rope, Spark Plug, Strainer
  • Length 12-1/2"
  • Mechanical Seal
  • Temp. Range 41 Degrees - 104 Degrees F
  • Number of Impellers 1
  • Ignition Type
  • Roll Bar Frame No
  • Self-Priming Yes
  • Tank Capacity 500 mL
  • Agency Compliance US EPA/CARB EXH/EVP 2012
  • Impeller Type 3 Vane
  • Engine/Motor Type Gas
  • Max. Pressure 110 LPM
  • Max. Suction Lift 26 ft.
  • Max. Head 115 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List