Skip Content
WATER PAIL GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER PAIL GALV

PLEWS-LUBRIMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLW75-825
  • Mfr. Model # 75-825
  • UNSPSC # 24112204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Capacity (US Gal.) 12 qt.
  • Dia. 11
  • Item Garage Pail
  • Height (In.) 10
  • Construction Galvanized Sheet Metal, Rust Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list