WATER PAD,HEIGHT 9 1/2 IN,ANTIMICRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER PAD,HEIGHT 9 1/2 IN,ANTIMICRO

BESTAIR PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FRR4
  • Mfr. Model # 2FRR4
  • UNSPSC # 40101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Depth (In.) 1-1/2
  • For Use With Aprilaire 110, 220, 550, 550A, 558 (10), Honeywell HE220A/B, HE225A/B, Lasko 5000L, Hamilton 12HF, Chippewa 220, Lennox WB2-12, WB212
  • Height (In.) 9-1/2
  • Includes Antimicrobial Treatment
  • Item Humidifier Pad
  • Package Quantity 1
  • Type Replacement
  • Width (In.) 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list