Skip Content
WATER NOZZLE,YELLOW/BLACK,5 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER NOZZLE,YELLOW/BLACK,5 IN L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1HLV5
  • Mfr. Model # 1HLV5
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Yellow/Black
  • Item Water Nozzle
  • Flow Rate 2.5 - 5.0 GPM
  • Features Adjustable Spray with Lock On Water Clip, Crash Resistant
  • Length 5"
  • Max. Temp. 100 Degrees F
  • Connection GHT
  • Construction Die Cast Zinc/Powder Coated
  • Flow Control Trigger
  • Max. Pressure 60 PSI
  • Nozzle Design Pistol Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list