Skip Content
WATER NOZZLE,WAND,TAUPE/GRAY/BLUE,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WATER NOZZLE,WAND,TAUPE/GRAY/BLUE,3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1HLV2
  • Mfr. Model # 1HLV2
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 342
  • Shipping Weight 0.6 lbs

Product Details

Lightweight shower head. GHT connection. Flow rate: 2.5 to 5.0 gpm. Maximum pressure: 60 PSI. Maximum temperature: 100 Degrees F. Flow control trigger. Overall length: 32". Colour: taupe/gray/blue.

Technical Specs

  • Item Water Nozzle
  • Length 32"
  • Max. Temp. 100 Degrees F
  • Flow Rate 2.5 - 5.0 GPM
  • Connection GHT
  • Construction Insulated Handle
  • Features Lightweight Shower Head
  • Colour Taupe/Gray/Blue
  • Max. Pressure 60 PSI
  • Flow Control Trigger
  • Nozzle Design Wand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list