Skip Content
WATER NOZZLE,SWEEPER,BRWN/BL,2-5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER NOZZLE,SWEEPER,BRWN/BL,2-5/8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1HLV9
  • Mfr. Model # 1HLV9
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Colour Brown/Blue
  • Features Rubber Grip
  • Flow Rate 2.5 - 5.0 GPM
  • Length 2-5/8"
  • Item Water Nozzle
  • Max. Temp. 100 Degrees F
  • Construction Rezimar Body, Crush Resistant
  • Flow Control Lever
  • Connection GHT
  • Max. Pressure 60 PSI

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List