WATER NOZZLE,PISTOL GRIP,METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER NOZZLE,PISTOL GRIP,METAL

GILMOUR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15X957
  • Mfr. Model # 15X957
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Metal
  • Max. Temp. 100 Degrees F
  • Item Water Nozzle
  • Flow Rate 2.5 - 5.0 GPM
  • Features Threaded Front
  • Construction Brass Stem/Steel Exterior
  • Connection GHT
  • Max. Pressure 60 PSI
  • Flow Control Trigger
  • Nozzle Design Pistol Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list