Skip Content
WATER NOZZLE,GRAY/BLUE/SILVER,5-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER NOZZLE,GRAY/BLUE/SILVER,5-3/4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1HLV7
  • Mfr. Model # 1HLV7
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Gray/Blue/Silver
  • Features Insulated Rubber Grip
  • Flow Rate 2-1/2 - 5 gpm
  • Item Water Nozzle
  • Length 5-3/4"
  • Construction Die-Cast Zinc
  • Connection GHT
  • Max. Temp. 100 Degrees F
  • Max. Pressure 60 PSI
  • Flow Control Trigger
  • Nozzle Design Pistol Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list