Skip Content
WATER NOZZLE,FIREMANS TWIST,5-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER NOZZLE,FIREMANS TWIST,5-3/8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1HLW1
  • Mfr. Model # 1HLW1
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Gray/Blue/Silver
  • Features Soft Comfort Handle
  • Flow Rate 2.5 - 5.0 GPM
  • Item Water Nozzle
  • Max. Temp. 100 Degrees F
  • Connection GHT
  • Construction Die Cast Zinc/Aluminum
  • Length 5-3/8"
  • Max. Pressure 60 PSI
  • Flow Control Twist
  • Nozzle Design Twist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list