WATER NOZZLE,FIREMAN,EARTH BROWN/YE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WATER NOZZLE,FIREMAN,EARTH BROWN/YE

NELSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15X973
  • Mfr. Model # 15X973
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Earth Brown/Yellow
  • Flow Rate 2.5 - 5.0 GPM
  • Features Large Adjustable Head
  • Item Water Nozzle
  • Max. Temp. 100 Degrees F
  • Construction Rezimar with Crushproof Brass Coupling and Dual Soft Grip Overmold
  • Connection GHT
  • Flow Control Twist
  • Max. Pressure 200 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list