Skip Content
WATER NOZZLE,EARTH BROWN/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER NOZZLE,EARTH BROWN/YELLOW

NELSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15X972
  • Mfr. Model # 15X972
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.71 lbs

Technical Specs

  • Colour Earth Brown/Yellow
  • Features Adjustable Twist
  • Flow Rate 2.5 - 5.0 GPM
  • Max. Temp. 100 Degrees F
  • Item Water Nozzle
  • Construction Die Cast Zinc with Overmold
  • Max. Pressure 200 psi
  • Flow Control Twist
  • Connection GHT
  • Nozzle Design Twist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list