Skip Content
WATER NOZZLE,BLACK/RED/MAROON,5-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER NOZZLE,BLACK/RED/MAROON,5-1/2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1HLV3
  • Mfr. Model # 1HLV3
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Black/Red/ Maroon
  • Features Adjustable Spray, Insulated Handle
  • Item Water Nozzle
  • Flow Rate 2-1/2 - 5 gpm
  • Max. Temp. 160 Degrees F
  • Length 5-1/2"
  • Connection GHT
  • Construction Die Cast Metal Body, Glass Filled Nylon Handle, Brass Stem and Nut, Die Cast Metal Stem retainer
  • Flow Control Trigger
  • Max. Pressure 100 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list