Skip Content
WATER METER,PH 6+ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER METER,PH 6+

OAKTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21E902
  • Mfr. Model # 21E902
  • UNSPSC # 41115603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Includes pH 6+
  • pH Accuracy +/-0.01 pH
  • Operating Temp. Range (F) 0 - 50 Degrees
  • pH Range 0.00 - 14.00
  • Item pH Meter
  • pH Resolution 0.01
  • Power Source (4) 1.5 V AAA Batteries
  • Temp. Accuracy (+/-) 0.5 Degrees C
  • Waterproof No
  • Auto Power Off Yes
  • Operating Temp. Range (C) 32 - 122 Degrees
  • Calibration Yes
  • Automatic Temperature Compensation Yes
  • Temperature Compensation Range 0 - 100 Degrees C
  • Displayed Temperature Range Yes
  • Memory No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list