WATER METER,PH 5+ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WATER METER,PH 5+

OAKTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21E896
  • Mfr. Model # 21E896
  • UNSPSC # 41115603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Display LCD
  • Item pH Meter
  • Includes (4) Batteries
  • Operating Temp. Range (F) 32 - 122 Degrees
  • pH Accuracy +/-0.01 pH
  • pH Resolution 0.01
  • pH Range 0.00 - 14.00
  • Power Source (4) 1.5 V AAA Batteries
  • Temp. Accuracy (+/-) 0.5 Degrees C
  • Auto Power Off Yes
  • Waterproof No
  • Memory No
  • Operating Temp. Range (C) 0 - 50 Degrees
  • Calibration Yes
  • Temperature Compensation Range 0.0 - 100 Degrees C
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list