WATER METER,PH 5+,W/PH + ATC PROBES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WATER METER,PH 5+,W/PH + ATC PROBES

OAKTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21E897
  • Mfr. Model # 21E897
  • UNSPSC # 41115603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item pH Meter
  • Includes pH 5+, with pH and ATC Probes
  • Operating Temp. Range (F) 0 - 50 Degrees
  • pH Accuracy +/-0.01 pH
  • pH Resolution 0.01
  • Temp. Accuracy (+/-) 0.5 Degrees C
  • Power Source (4) 1.5 V AAA Batteries
  • pH Range 0.00 - 14.00
  • Waterproof No
  • Auto Power Off Yes
  • Calibration Yes
  • Operating Temp. Range (C) 32 - 122 Degrees
  • Temperature Compensation Range 0 - 100 Degrees C
  • Automatic Temperature Compensation Yes
  • Cable Length 1 meter
  • Memory No
  • Displayed Temperature Range Yes

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list