WATER METER KIT,DO 6+ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER METER KIT,DO 6+

OAKTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21E913
  • Mfr. Model # 21E913
  • UNSPSC # 41115611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Operating Temp. Range (F) 0 to 50
  • Item Dissolved Oxygen Meter Kit
  • Waterproof No
  • Auto Power Off Yes
  • Temp. Accuracy (+/-) 0.5 C
  • Power Source 4 ea 1.5 v AAA batteries
  • Includes DO 6+
  • Memory No
  • Calibration Yes
  • Dissolved Oxygen Range Accuracy (+/-) 1.5% full scale
  • Temperature Compensation Range 0 to 100
  • Dissolved Oxygen Resolution .01 mg/L
  • Operating Temp. Range (C) 32 to 122
  • Oxygen Concentration 0 to 200%
  • Dissolved Oxygen Range 0.0 to 20 mg/L (ppm)
  • Barometric Pressure Range 500 to 1489 mmHg
  • Cable Length 1 meter
  • Displayed Temperature Range Yes
  • Automatic Temperature Compensation Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list