Skip Content
WATER METER,DO 6+ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER METER,DO 6+

OAKTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21E911
  • Mfr. Model # 21E911
  • UNSPSC # 41115611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Includes DO 6+
  • Item Dissolved Oxygen Meter
  • Operating Temp. Range (F) 0 to 50
  • Temp. Accuracy (+/-) 0.5 C
  • Power Source 4 ea 1.5 v AAA batteries
  • Waterproof No
  • Auto Power Off Yes
  • Calibration Yes
  • Memory No
  • Operating Temp. Range (C) 32 to 122
  • Dissolved Oxygen Range 0.0 to 20 mg/L (ppm)
  • Temperature Compensation Range 0 to 100
  • Oxygen Concentration 0 to 200%
  • Dissolved Oxygen Range Accuracy (+/-) 1.5% full scale
  • Dissolved Oxygen Resolution .01 mg/L
  • Barometric Pressure Range 500 to 1489 mmHg
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list