!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SALINITY/WATER METER,CON 6+

SALINITY/WATER METER,CON 6+

OAKTON

SALINITY/WATER METER,CON 6+ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SALINITY/WATER METER,CON 6+

SALINITY/WATER METER,CON 6+

OAKTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG21E905
  • Mfr. Model # 21E905
  • UNSPSC # 60104202
  • CATALOGUE PAGE # 311
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Salinity/Water Meter
  • Waterproof No
  • Displayed Temperature Range Yes
  • Operating Temp. Range (C) 32 to 122
  • Memory No
  • Calibration Yes
  • Temp. Accuracy (+/-) 0.5 C
  • Cable Length 1 meter
  • Includes CON 6+
  • Electric Conductivity Range 0 to 200 mS
  • Automatic Temperature Compensation Yes
  • Operating Temp. Range (F) 0 to 50
  • Auto Power Off Yes
  • Temperature Compensation Range 0 to 100
  • Electric Conductivity Accuracy 1% Full Scale
  • Electric Conductivity Resolution 5 ranges .01, .1, 1 uS, .01, .1 , mS
  • Power Source 4 ea 1.5 v AAA batteries
  • Manufacturers Warranty Length 3 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list