Skip Content
WATER LINE KIT,QUICK CONNECT,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER LINE KIT,QUICK CONNECT,3/4 IN

DORMONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CMZ5
  • Mfr. Model # 6CMZ5
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Application Water Line Connection
  • Features 1/4 Turn Shut Off Valve
  • Includes 3/4" Quick-Connect Tee Valve, 1/4" x 25' PEX Supply Line, 1/4" Quick Connect Union Fitting, 1/4" Compression Nut And Ferrule
  • Item Water Supply Line Kit
  • Outlet (In.) 1/4
  • Material of Construction Polysulfone, PEX
  • Package Quantity 1
  • Inlet Type Quick-Connect
  • Outside Dia. (In.) 1-1/2
  • Operating Temp. (F) 180
  • Outlet Type Quick-Connect
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Standards NSF/ANSI 61 section 9
  • Max. Working Pressure (PSI) 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list