WATER LEVEL CONTROL FILL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WATER LEVEL CONTROL FILL ONLY

WATERLINE CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GHK3
  • Mfr. Model # 4GHK3
  • UNSPSC # 41112407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.9 lbs

Technical Specs

  • Includes Waterline Controller in NEMA 4x Box, Sensor Wire, Stainless Steel Sensor Assembly, Mounting Brackets and U Bolts, Installation Instructions,
  • Application Cooling Towers, Waste Water Tanks, Storm Water tanks, Sewage Water Systems, Well Water Holding tanks, Irrigation Lakes, Boilers, Water Storage Tanks
  • Max. Circuit Length (Ft.) 50
  • Number of Switches 1
  • Type Universal
  • Valve Can Be Used With 1"Npt And 110Vac Or Eqivalent Made By Asco Model 8221
  • Item Water Level Control
  • Enclosure Type NEMA 4X
  • Control Type Electronic With Microprocessor For Site Automation or Integration
  • Input Voltage 110VAC 50/60 Hz
  • Enclosure Color Grey
  • Relays 30 Amps at 250VAC
  • Sensors Included Fill Height Only
  • Operating Range 1-1/2"
  • Special Features Easy To Read Led Display, No Moving Parts, Compensates For Wave Action, Modular Construction, One-Step Internal Testing System For The Electronics, Building Automation Dry Contracts, Stainless Steel Probes, 110Vac Solenoid Required ( Purchase Seperately) Rated For Outdoor Installation, Low Voltage Probe, Can Be Integrated Into Building Automation System, Seperate Relay For Each Set Point, No High
  • Special Information Modular Contruction, No Mechanical Float Can Be Used With This Unit
  • Wiring Conductors -
  • Switch Type SPST
  • Agency Compliance -
  • Enclosure Depth (In.) 6
  • Sensor Placement On The Environment Wall or In A Static Pipe
  • Enclosure Height (In.) 8-3/4
  • Enclosure Width (In.) 10-1/2
  • Sensor Length (In.) 20
  • Sensor Cord Length (Ft.) 50
  • Sensor Dia. (In.) 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list