WATER HOSE,SPIRAL RNFRCD ANTBCTRL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WATER HOSE,SPIRAL RNFRCD ANTBCTRL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4TMN3
  • Mfr. Model # 4TMN3
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Water Hose
  • Operating Temp. 122 Degrees F
  • Connection GHT
  • Gallons per Hour 918
  • Hose Colour Gray
  • Coupling Material Machined Brass
  • Hose Material Reinforced PVC
  • Maximum Pressure 450 PSI
  • Hose Length 50 ft.
  • Hose Inside Dia. 3/4"
  • Use With Water Temp. Hot/Cold
  • Garden Hose Type Water Hose
  • Features Oil, Chemical, Abrasion, and Weather Resistant, Crushproof Connection, Antimicrobial Lining
  • Kink Resistant No
  • Number of Ply 3
  • Hose Duty Rating Heavy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list