Skip Content
WATER HOSE,SPIRAL RNFRCD ANTBCTRL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER HOSE,SPIRAL RNFRCD ANTBCTRL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4TMN2
  • Mfr. Model # 4TMN2
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.85 lbs

Technical Specs

  • Item Water Hose
  • Operating Temp. 122 Degrees F
  • Coupling Material Machined Brass
  • Connection GHT
  • Gallons per Hour 732
  • Hose Colour Gray
  • Hose Material Reinforced PVC
  • Hose Inside Dia. 5/8"
  • Maximum Pressure 450 PSI
  • Hose Length 50 ft.
  • Use With Water Temp. Hot/Cold
  • Garden Hose Type Water Hose
  • Features Oil, Chemical, Abrasion, and Weather Resistant, Crushproof Connection, Antimicrobial Lining
  • Hose Duty Rating Heavy
  • Number of Ply 3
  • Kink Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list