WATER HOSE,SPIRAL RNFRCD ANTBCTRL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER HOSE,SPIRAL RNFRCD ANTBCTRL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4TMN1
  • Mfr. Model # 4TMN1
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.35 lbs

Technical Specs

  • Item Water Hose
  • Operating Temp. 122 Degrees F
  • Coupling Material Machined Brass
  • Connection GHT
  • Hose Colour Gray
  • Gallons per Hour 732
  • Hose Material Reinforced PVC
  • Hose Length 100 ft.
  • Maximum Pressure 450 PSI
  • Hose Inside Dia. 5/8"
  • Garden Hose Type Water Hose
  • Use With Water Temp. Hot/Cold
  • Features Oil, Chemical, Abrasion, and Weather Resistant, Crushproof Connection, Antimicrobial Lining
  • Number of Ply 3
  • Kink Resistant No
  • Hose Duty Rating Heavy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list