Skip Content
WATER HOSE,RUBR/PVC,5/8 IN ID,100 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER HOSE,RUBR/PVC,5/8 IN ID,100 F

SWAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9EZK2
  • Mfr. Model # 9EZK2
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.65 lbs

Technical Specs

  • Operating Temp. 90 Degrees F
  • Item Water Hose
  • Connection GHT
  • Hose Material Rubber and PVC
  • Maximum Pressure 500 psi
  • Hose Colour Green
  • Hose Inside Dia. 5/8"
  • Hose Length 100 ft.
  • Garden Hose Type Water Hose
  • Use With Water Temp. Cold
  • Hose Duty Rating Light
  • Features Heavy Duty Flexibility, Crushproof Connection, Spring Guard
  • Coupling Material Eco Brass
  • Number of Ply 5
  • Kink Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list