Skip Content
WATER HOSE,RNFRCD RUBR,5/8 IN ID,50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER HOSE,RNFRCD RUBR,5/8 IN ID,50

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW20L429
  • Mfr. Model # 20L429
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.8 lbs

Technical Specs

  • Item Water Hose
  • Operating Temp. 200 Degrees F
  • Connection GHT
  • Coupling Material Nickel Plated Brass
  • Hose Colour Red
  • Gallons per Hour 732
  • Hose Material Reinforced Rubber
  • Hose Length 50 ft.
  • Maximum Pressure 400 PSI
  • Hose Inside Dia. 5/8"
  • Garden Hose Type Water Hose
  • Use With Water Temp. Hot/Cold
  • Number of Ply 3
  • Features Oil, Chemical, Abrasion, and Weather Resistant
  • Kink Resistant No
  • Hose Duty Rating Heavy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list