WATER HOSE,RNFRCD RUBR,3/4 IN ID,50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WATER HOSE,RNFRCD RUBR,3/4 IN ID,50

SWAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1P650
  • Mfr. Model # 1P650
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.35 lbs

Technical Specs

  • Item Water Hose
  • Operating Temp. 150 Degrees F
  • Connection GHT
  • Coupling Material Eco Brass
  • Gallons per Hour 918
  • Hose Colour Black
  • Hose Length 50 ft.
  • Hose Inside Dia. 3/4"
  • Maximum Pressure 600 PSI
  • Hose Material Reinforced Rubber
  • Garden Hose Type Water Hose
  • Use With Water Temp. Hot/Cold
  • Features Oil, Chemical, Abrasion, and Weather Resistant, Crushproof Connection
  • Kink Resistant No
  • Hose Duty Rating Heavy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list