Skip Content
WATER HOSE,RNFRCD PVC,5/8 IN ID,100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER HOSE,RNFRCD PVC,5/8 IN ID,100

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW20L434
  • Mfr. Model # 20L434
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.4 lbs

Technical Specs

  • Operating Temp. 90 Degrees F
  • Item Water Hose
  • Connection GHT
  • Gallons per Hour 732
  • Hose Colour Light Green
  • Coupling Material Brass
  • Hose Material Reinforced PVC
  • Maximum Pressure 300 PSI
  • Hose Length 100 ft.
  • Hose Inside Dia. 5/8"
  • Garden Hose Type Water Hose
  • Hose Duty Rating Standard
  • Use With Water Temp. Cold
  • Number of Ply 5
  • Kink Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list