Skip Content
WATER HOSE,RNFRCD PVC,3/4 IN ID,50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER HOSE,RNFRCD PVC,3/4 IN ID,50

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW20L435
  • Mfr. Model # 20L435
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Water Hose
  • Operating Temp. 90 Degrees F
  • Connection GHT
  • Coupling Material Brass
  • Hose Colour Light Green
  • Gallons per Hour 918
  • Maximum Pressure 500 PSI
  • Hose Material Reinforced PVC
  • Hose Inside Dia. 3/4"
  • Hose Length 50 ft.
  • Garden Hose Type Water Hose
  • Hose Duty Rating Light
  • Use With Water Temp. Cold
  • Number of Ply 5
  • Kink Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list