WATER HOSE,RNFRCD PVC,1 IN ID,50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WATER HOSE,RNFRCD PVC,1 IN ID,50 FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW20L425
  • Mfr. Model # 20L425
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.05 lbs

Technical Specs

  • Item Water Hose
  • Operating Temp. 90 Degrees F
  • Connection NPSH
  • Coupling Material Brass
  • Hose Colour Green
  • Gallons per Hour 1300
  • Maximum Pressure 500 PSI
  • Hose Length 50 ft.
  • Hose Material Reinforced PVC
  • Hose Inside Dia. 1"
  • Garden Hose Type Water Hose
  • Use With Water Temp. Cold
  • Kink Resistant Yes
  • Number of Ply 5
  • Features Weather Resistant
  • Hose Duty Rating Heavy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list