Skip Content
WATER HOSE,RCYCLD TIRE RUBR,5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER HOSE,RCYCLD TIRE RUBR,5/8 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4TMP8
  • Mfr. Model # 4TMP8
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.26 lbs

Technical Specs

  • Item Water Hose
  • Connection GHT
  • Operating Temp. 90 Degrees F
  • Coupling Material Brass
  • Hose Colour Black
  • Gallons per Hour 732
  • Hose Material Recycled Tire Rubber
  • Maximum Pressure 30 PSI
  • Hose Length 50 ft.
  • Hose Inside Dia. 5/8"
  • Use With Water Temp. Cold
  • Garden Hose Type Soaker Hose
  • Features Oil, Chemical, Abrasion, and Weather Resistant, Contains Recycled Materials
  • Number of Ply 1
  • Kink Resistant No
  • Hose Duty Rating Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list