Skip Content
WATER HOSE,RCYCLD TIRE RUBR,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER HOSE,RCYCLD TIRE RUBR,1/2 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4TMP9
  • Mfr. Model # 4TMP9
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.22 lbs

Technical Specs

  • Operating Temp. 90 Degrees F
  • Item Water Hose
  • Coupling Material Brass
  • Connection GHT
  • Gallons per Hour 210
  • Hose Colour Black
  • Hose Material Recycled Tire Rubber
  • Hose Length 50 ft.
  • Maximum Pressure 40 PSI
  • Hose Inside Dia. 1/2"
  • Use With Water Temp. Cold
  • Garden Hose Type Soaker Hose
  • Features Oil, Chemical, Abrasion, and Weather Resistant, Contains Recycled Materials
  • Number of Ply 1
  • Hose Duty Rating Light
  • Kink Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list