Skip Content
WATER HOSE,RCYCLD RUBR,1/2 IN ID,50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER HOSE,RCYCLD RUBR,1/2 IN ID,50

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW20L427
  • Mfr. Model # 20L427
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Operating Temp. 90 Degrees F
  • Item Water Hose
  • Connection GHT
  • Coupling Material Plastic, Brass
  • Gallons per Hour 5
  • Hose Colour Black
  • Hose Length 50 ft.
  • Hose Material Recycled Rubber
  • Maximum Pressure 60 PSI
  • Hose Inside Dia. 1/2"
  • Garden Hose Type Soaker Hose
  • Use With Water Temp. Cold
  • Number of Ply 1
  • Features Conserves Up to 70% of Water, Contains Recycled Materials
  • Kink Resistant No
  • Hose Duty Rating Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list